KIMBLE® ULTRA-WARE® Glass Solvent Inlet Filter with CTFE Union, DWK Life Sciences
Catalog #: KT953916-2700
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ø:5 µm
- Length:2"
- O.D.:¹/₂"
- Description:Solvent inlet filter with CTFE union
- Cat. no.:KT953916-2700
- Supplier No.:953916-2700
- Filter Material:Glass
Specifications
About this item
Delivery: Included CFTE union, ¹/₄"-28 nut and ferrule for connection to ¹/₈" Ext.Ø tubing.
Customers Who Bought This Also Bought