To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Style 49D
- Tip Opening:1.5 mm
- Cat. no.:76376-072
- Overall Length:125 mm
- Tip Width:10 mm
- Tip Length:60 mm
Specifications
About this item
Swiss made standard tweezers have Delrin tips and are temperature resistant up to 115 °C. Delrin is a very soft material that is non scratching, nicking or marring. The tweezers are excellent for use in biotech applications.