Savant™ SpeedVac™ Modular Vacuum Concentrator, Thermo Scientific
Catalog #: 76210-592
Supplier: Thermo Fisher Scientific
Irregular Voltage
Specifications
- W×D×H:330×457×356 mm (13×18×14")
- Description:SPD130DLX-115 vacuum concentrator, RVT5105-115 ultralow-temperature refrigerated vapor trap (–105 °C), OFP400-115 vacuum pump, DVG50-UNV digital vacuum gauge, VTK80 vacuum tubing kit SCT120 chemical cartridge trap, DC120A cartridge for vapor trap, SCC1 CryoCool™ heat transfer fluid (1 L) GCF400 glass condensation flask and RH64-11 rotor
- Electrical:115 V, 60 Hz
- Capacity:64× 1.5 ml
Specifications
About this item
The Thermo Scientific™ Savant™ SpeedVac™ SPD130DLX vacuum concentrator is a medium-capacity, vacuum concentrator with a modular design.
- Kit
- Medium capacity
- Variety of rotors
- Radiant glass cover
- PTFE coated aluminum chamber
The SpeedVac™ SPD130DLX is compatible with a wide variety of solvents and offers resistance to TFA, DMSO, and other aggressive solvents used in combinatorial chemistry applications.
Ordering information: Supplied as a package, please see description for details of what is included in kit/package.
Customers Who Bought This Also Bought