Savant™ SpeedVac™ Modular Vacuum Concentrator, Thermo Scientific
Catalog #: 76210-560
Supplier: Thermo Fisher Scientific
Specifications
- W×D×H:330×457×356 mm (13×18×14")
- Description:SPD120-115 vacuum concentrator, RVT5105-115 ultralow-temperature refrigerated vapor trap (–105 °C), VLP120-115 vacuum pump, DVG50-UNV digital vacuum gauge, RH40-11 rotor, SCT120 chemical trap cartridge, DC120A cartridge for vapor trap, SCC1 CryoCool heat transfer (1 L), GCF400 glass condensation flask, SPO1-B vacuum pump oil and UTP-TYG universal tubing kit
- Electrical:115 V, 60 Hz
- Capacity:40× 1.5 ml
Specifications
About this item
The Thermo Scientific™ Savant™ SpeedVac™ SPD120 vacuum concentrator can be used with a wide variety of solvents and offers resistance to methanol, acetonitrile w/0.1% TFA, and other aggressive solvents used in DNA and biological samples.
- Kit
- Medium capacity
- Variety of rotors
- Glass safety cover
- PTFE coated aluminum chamber
A medium-capacity, modular-design, the SPD120 vacuum concentrator can also be used for applications where freeze-drying, or lyophilization, is needed.
Ordering information: Supplied as different packages, please see description for details of what is included in specific kits/packages.
Customers Who Bought This Also Bought