Avantor® ACE® Excel® C18-PFP, Analytical UHPLC Columns, 2 µm
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® ACE® Excel® C18-PFP phase utilizes a specially developed ligand combining a C18 chain with integral PFP functionality. This results in a phase that maintains the hydrophobic, stability and low bleed characteristics of leading C18 phases, yet provides the multiple retention mechanisms of a PFP phase.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 to 5 µm) and complementary phases
- Also useful for analytes with π-bonding or electron or proton donor groups
- Ultra-low bleed to ensure LC/MS compatibility
- Method validation kits contain three different batches of the same phase - available on request
Due to its integral pentafluoro phenyl functionality, Avantor® ACE® C18-PFP is also recommended for separations that involve halogenated aromatic compounds, Regio isomers, and those analytes with differing shape constraints.
These columns are made of stainless steel.
Ordering information: Method development and validation kits are available on request. Please contact [email protected].
Specifications
- Catalog No:
- 76382-614
- 76392-480
- 76392-532
- 76392-486
- 76408-400
- 76392-536
- 76392-492
- 76392-534
- 76392-496
- 76392-494
- 76392-500
- 76408-398
- 76392-498
- 76392-502
- 76392-506
- 76392-508
- 76382-612
- 76382-610
- Carbon load:
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Customers Who Bought This Also Bought