Avantor® ACE® Excel® C18-PFP, Analytical UHPLC Columns, 3 µm
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® ACE® Excel® C18-PFP phase utilizes a specially developed ligand combining a C18 chain with integral PFP functionality. This results in a phase that maintains the hydrophobic, stability and low bleed characteristics of leading C18 phases, yet provides the multiple retention mechanisms of a PFP phase.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (1.7 to 5 µm) and complementary phases
- Also useful for analytes with π-bonding or electron or proton donor groups
- Ultra-low bleed to ensure LC/MS compatibility
- Method validation kits contain three different batches of the same phase - available on request
Due to its integral pentafluoro phenyl functionality, Avantor® ACE® C18-PFP is also recommended for separations that involve halogenated aromatic compounds, Regio isomers, and those analytes with differing shape constraints.
These columns are made of stainless steel.
Ordering information: Method development and validation kits are available on request. Please contact [email protected].
Specifications
- Catalog No:
- 76393-042
- 76393-064
- 76393-062
- 76393-070
- 76393-074
- 76393-072
- 76393-082
- 76382-630
- 76393-106
- 76393-110
- 76393-108
- 76393-084
- 76393-048
- 76393-052
- 76393-056
- 76393-054
- 76393-060
- 76393-058
- 76393-086
- Carbon load:
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- 14.3%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- 1000 bar (14504 psi)
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Related Information
Customers Who Bought This Also Bought