Avantor® ACE® C18, HPLC Columns, 3 µm
Supplier: HICHROM LIMITED
Certificates
About this item
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3, 5 and 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- 76384-210
- 76384-202
- 76384-474
- 76384-560
- 76384-562
- 76384-480
- 76384-564
- 76384-486
- 76384-182
- 76384-180
- 76384-320
- 76382-536
- 76382-688
- 76382-534
- 76384-244
- 76382-540
- 76382-538
- 76382-686
- 76382-532
- 76382-544
- 76382-542
- 76384-238
- 76384-240
- 76384-322
- 76384-066
- 76384-326
- 76384-328
- 76384-312
- 76384-314
- 76384-316
- 76384-266
- 76382-548
- 76384-248
- 76384-334
- 76384-250
- 76384-338
- 76384-154
- 76384-342
- 76384-344
- 76384-106
- 76384-104
- Carbon load:
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- 15.5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Related Information
Certificates
Search by Lot NumberAvantor® ACE® HPLC and UHPLC Columns VWR Top Rated Guide
Product Literature
TDS Avantor ACE® HPLC and UHPLC Columns
Product specification
Customers Who Bought This Also Bought