Hei-VAP Industrial Large Scale Rotary Evaporators, Heidolph
Catalog #: CA76334-434
Supplier: Heidolph NA, LLC
Specifications
- Accuracy:±1 °C
- Heating power:4000 W
- Temperature Range:20...180 °C
- Description:Hei-VAP industrial evaporator package
- Condenser:Yes
- Programs:SETpressure; AUTOaccurate
- Timer:Yes
- Vacuum:Yes
- Cat. no.:CA76334-434
- Electrical:220 V
- Lift Type:Motor lift
- Rotation Speed:6 - 160 rpm
- Application:Standard Distillation
- Capacity:20 L
Specifications
About this item
The Heidolph large scale evaporators of the Hei-VAP Industrial series are perfectly designed for a great deal of different distilling processes, from standard evaporation without vacuum control up to complex distillation processes with vacuum control.
- Excellent user safety with transparent PMMA door
- Non-fogging safety glass and metal frame guard hood
- The evaporation flask is illuminated during operation for increased visibility
- Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
- Easy lock, integrated refill water system, spillover prevention and a release valve at the bottom
- Over heat cut protection
- 7" touchpanel display
Safety sensor stops rotation if bath guard hood is opened. Has an emergency off switch.
To promote a safe use of the Hei-VAP industrial evaporator the interface panel not only has all parameters for operation but also 5 key safety functions that require operator action prior to resuming process.
Supply power: 4600 W; Maximum condensing surface: 1.2 m²
Certifications: GMP available for this model: validation for installation (IQ) and operating qualification (OQ); Protection class DIN EN 60529: IP 20.
Customers Who Bought This Also Bought