KIMAX® Gas Washing Bottle, Short Form, [ST] Stopper, DWK Life Sciences
Catalog #: 89001-574
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:250 ml (8.5 oz.)
- Height:256 mm
- Cat. no.:89001-574
- ST Stopper No.:34/28
- Supplier No.:15065-250
Specifications
About this item
For washing or drying gases.
- Shorter and wider
- Bottle with medium length joint
- Manufactured from 33 expansion, low extractable borosilicate glass
Gas flows into the bottom of the bottle through the center tube, rises through the washing or drying medium, and exits through the side tube of the stopper. Bottles have inlet and outlet ports that accept ¹/₄" Int.Ø flexible tubing.
Certifications: Conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought