About this item
Thermo Scientific Heracell i CO₂ incubators protect valuable samples while optimizing cell growth featuring 100% pure copper or stainless steel chambers for ideal in-vitro environment.
- Clean, reliable and easy to use
- Features fast recovery characteristics and a convenient touchscreen user-interface
- Easy to clean and maintain
- Long service life and are safe for cultured cells
- With optional O₂ control 1 to 21% or 5 to 90%
Available in two conveniently stackable sizes (150 and 240 L), Heracell incubators may be purchased with a choice of TC or IR CO₂ sensors. Thermal conductivity (TC) sensors feature accurate gas sensor technology and are known for their long service life. Infrared (IR) sensor features exclusive dual-beam technology for precise CO₂ control in fluctuating temperature and humidity conditions.
Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation. Pan-less system provides recovery rates up to 5 times faster than traditional water pans. Water level sensor indicates when a refill is needed.
On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components. Operation is push-button simple and does not require removal of sensors or other components.
Specifications
- Catalog No:
- 76379-698
- 76379-704
- 76379-726
- 76379-724
- 76379-700
- 76379-702
- 76379-728
- 76379-722
- Capacity:
- 150 L (5.3 cu. ft.)
- 240 L (8.5 cu. ft.)
- 240 L (8.5 cu. ft.)
- 150 L (5.3 cu. ft.)
- 150 L (5.3 cu. ft.)
- 240 L (8.5 cu. ft.)
- 240 L (8.5 cu. ft.)
- 150 L (5.3 cu. ft.)
- CO₂ range:
- 0 - 20%
- 0 - 20%
- 0 - 20%
- 0 - 20%
- 0 - 20%
- 0 - 20%
- 0 - 20%
- 0 - 20%
- Ext. W×D×H:
- 63.7×76.6×86.7 cm
- 78×83.4×93.4 cm
- 78×83.4×93.4 cm
- 63.7×76.6×86.7 cm
- 63.7×76.6×86.7 cm
- 78×83.4×93.4 cm
- 78×83.4×93.4 cm
- 63.7×76.6×86.7 cm
- Shipping weight:
- 70 kg (154 lbs.)
- 81 kg (178 lbs.)
- 81 kg (178 lbs.)
- 70 kg (154 lbs.)
- 70 kg (154 lbs.)
- 81 kg (178 lbs.)
- 81 kg (178 lbs.)
- 70 kg (154 lbs.)
- Electrical:
- 120 V, 50/60 Hz
- 120 V, 50/60 Hz
- 120 V, 50/60 Hz
- 120 V, 50/60 Hz
- 120 V, 50/60 Hz
- 120 V, 50/60 Hz
- 120 V, 50/60 Hz
- 120 V, 50/60 Hz