KIMBLE® ULTRA-WARE® Microfiltration Assembly with Replaceable Frit and Ground Joint, DWK Life Sciences
Catalog #: KT953840-2090
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Porosity:40 - 60 μm
- Description:Microfiltration assembly with replaceable frit and ground joint
- Cat. no.:KT953840-2090
- Funnel Capacity:1000 ml
- Flask Capacity:2000 ml
- Supplier No.:953840-2090
Specifications
About this item
The 90 mm filtration apparatus with replaceable fritted glass support is recommended for large volume filtration analysis of corrosive liquids or samples with high particulate loads.
The glass support disc can be replaced if it becomes clogged or if sample-to-sample contamination is a concern, Like the apparatus with fritted glass support, the ground joint connection eliminates the possibility of phthalate contamination that can occur when using silicone or neoprene stoppers.
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Each apparatus is supplied with 1000 ml funnel, 90 mm glass support base, 40-60 micron porosity fritted glass disc, anodized aluminum clamp and filtration flask.
Customers Who Bought This Also Bought