Scott® Essential™ Roll Control Center-Pull Towels, Kimberly-Clark Professional
Catalog #: CA89088-040
Supplier: Kimberly-Clark
Specifications
- Dimensions:17×13×14"
- Color:White
- Description:Essential™ roll control center-pull towels
- Cat. no.:CA89088-040
- Supplier No.:01032
Specifications
About this item
Scott® essential roll control center-pull towels feature Absorbency Pockets™ that absorb lots of water fast, for superior hand drying.
- The center pull paper towel roll minimizes waste because it's perforated for one-at-a-time dispensing
- Use with Roll Control Dispensers
- Contain 60% recycled fiber with a minimum of 40% post-consumer waste content to meet EPA guidelines
- Also have Absorbency Pockets that soak up water fast for superior and economical hand drying
The center pull paper towel roll are perforated (for one-at-a-time dispensing), never bunch, and are designed for one-hand dispensing right from the center of the roll.
The single-use center pull towels are 12×8" (30.48×20.32 cm) and contain 60% recycled fiber with a minimum of 40% post-consumer waste content to meet EPA guidelines.
Certifications: Eco Logo and FSC certified; meet EPA guidelines for minimum post-consumer waste.
Packaging: Each roll has 700 sheets, to ensure less frequent roll changes. 700 hand towels per roll and 6 rolls per case (a total of 4200 towels)
Customers Who Bought This Also Bought