Order Entry
ContactUsLinkComponent
Scott® Essential™ Hard Roll Towels, Kimberly-Clark Professional
Scott® Essential™ Hard Roll Towels, Kimberly-Clark Professional
Catalog #: CA21904-184
Supplier:  Kimberly-Clark
Scott® Essential™ Hard Roll Towels, Kimberly-Clark Professional
Catalog #: CA21904-184
Supplier:  Kimberly-Clark

Specifications

  • Color:
    White
  • Description:
    Essential™ hard roll towels
  • Cat. no.:
    CA21904-184
  • Supplier No.:
    02068

Specifications

About this item

The Scott® essential hard roll towels are high-capacity commercial paper towels compatible with most universal roll paper towel dispensers.

  • 400 feet per roll, 12 rolls per case for a total of 4800 feet
  • Reduce maintenance time, run-outs, and complaints with long-lasting bulk paper towels
  • Compatible with many universal hard roll paper towel dispensers designed to hold 1.5" cores
  • Highly absorbent commercial paper towels help reduce waste
  • Paper towels come in space-saving cases for easy storage and handling

Scott® Essential™ hard roll towels are supplied on a roll with a core size of 1.5". They are compatible with a variety of Kimberly-Clark Professional dispensers and many universal towel dispensers. Plus, measuring 8"×400' (20.32 cm×121.9 m), they are specifically designed to reduce maintenance time, run-outs, and complaints. These absorbent recycled paper towels are designed for efficient general-purpose cleaning and drying.

Certifications: Eco Logo and FSC certified; meet EPA guidelines for minimum post-consumer waste.
Customers Who Bought This Also Bought