High Density Flip Top Sandwich Bags, Elkay Plastics
Catalog #: 75848-718
Supplier: Elkay Plastics
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:Clear
- Height:9.53 cm
- Material:HDPE
- Size:17.15×17.15 cm (6³/₄×6³/₄")+2.54 cm (1") lip at top of bag, and 2.54 cm (1") flip/fold over
- Cat. no.:75848-718
- Length:17.15 cm
- Width:17.15 cm
- Supplier No.:HD07
Specifications
About this item
Flip top sandwich bags are economical and efficient.
- Flip top closure seals quickly
- Available in high density or low density materials
- Packaged in convenient dispenser carton
Can be filled quickly, and the flip top closure keeps the sandwich inside fresh and secure.
Customers Who Bought This Also Bought