Kleenex® Multi-Fold Towels, Convenience Case, Kimberly-Clark Professional
Catalog #: CA11005-670
Supplier: Kimberly-Clark
Specifications
- Dimensions:23.8×23.8 cm (9.2×9.2")
- Color:White
- Description:Multi-fold towels
- Cat. no.:CA11005-670
- Supplier No.:02046
Specifications
About this item
A premium towel that fits into any multi-fold dispenser.
- Soft and highly absorbent for reduced waste
- Compatible with universal multi-fold towel dispensers
- Small case size for easy storage
- Towels use an elemental chlorine-free (ECF) bleaching process
Providing top-quality Kleenex® Multi-fold paper towels in an office washroom or kitchen ensures employees and guests will receive the very best experience. Each paper towel is made of soft, absorbent material, so users will use fewer paper towels and produce less waste.
The fold is designed to dispense one at a time, while bringing the next towel forward for another user. They may be used with universal multi-fold towel dispensers, providing maintenance flexibility.
Certifications: EcoLogo and FSC certified; meet EPA guidelines for minimum post-consumer waste.
Packaging: Towels are packaged 150 per pack; 8 packs per convenience case; 1,200 towels per case.
Customers Who Bought This Also Bought