KIMBLE® ULTRA-WARE® Stainless Steel Solvent Inlet Filter with CTFE Nut, DWK Life Sciences
Catalog #: KT953916-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Length:1"
- O.D.:¹/₂"
- Description:Stainless steel solvent inlet filter with CTFE nut, for ¹/₈" PTFE tubing
- Cat. no.:KT953916-0000
- Supplier No.:953916-0000
Specifications
About this item
Recommended for use with 250 ml to 5 L size reservoir systems.
Customers Who Bought This Also Bought