Polytron® Disposable 12 mm Generator, PT-DA 12/2SYN-E123, Kinematica
Catalog #: 76360-414
Supplier: Kinematica
Small Business Enterprise
Specifications
- Description:Polytron® Disposable 12 mm generator, PT-DA 12/2SYN-E123
- Cat. no.:76360-414
- Diameter ×L:12×123 mm
- For Use With:PT 1200 E, PT 1300 D, PT 2500 E
- Sample Volume:2 - 250 ml
Specifications
About this item
Disposable/reusable generators for when processing multiple samples per day, where the required sterilization of stainless steel generators represents a significant time limitation.
- Prevention of cross-contamination
- Standard dispersing applications
Customers Who Bought This Also Bought