BEVEL-SEAL™ Distilling Flask, with Side Arm, DWK Life Sciences
Catalog #: KT251450-0015
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:15 ml
- Height:80 mm
- Cat. no.:KT251450-0015
- ST Joint Size:14/20
- Supplier No.:251450-0015
Specifications
About this item
Flask designed for vacuum distillations.
- Threaded sidearm has an open-top nylon cap
- Heavy wall
- A penetrable liner may be used to sample a reaction mixture using a syringe
- 13-425 GPI thread
Cap can be coupled with an O-ring to accommodate a thermometer or a gas inlet tube.
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Supplied complete with one size 010 FKM O-ring and one PTFE-faced silicone liner.
Customers Who Bought This Also Bought