VersaWipe® Cleanroom Wipes, Sterile, Texwipe®
Catalog #: 10836-628
Supplier: Texwipe
Specifications
- W×L:100×100 mm
- Description:STX624
- Model:STX624
- Fibres (>100 µm):50000/m²
- Basis weight:60 g/m²
- Particle generation (>=0,5 µm):63 × 10⁶/m²
- Absorbency:280 ml/m²
- Absorbency rate:<1 s
- Extractables - using deionised water:0,03 g/m²
- Extractables - using isopropyl alcohol:0.01 g/m²
- Ions - potassium:3.5 ppm
- Ions - sodium:31 ppm
- Ions - chloride:16 ppm
- Cat. no.:10836-628
- Packaging:50/bag, 50 bags/case
- Supplier No.:STX624
Specifications
About this item
VersaWipe® is made from 45% polyester/55% cellulose non-woven material with a cut edge. Ideal for spill control, cleaning, and solution application.
- Manufactured to provide low levels of particles and extractables creating a wipe suitable for general cleaning and wiping
- Excellent chemical resistance for compatibility with a variety of solutions
- Autoclave safe
- Individually lot coded for ease of traceability and quality control
- Gamma irradiated to a Sterility Assurance Level of 10⁻⁶ according to AAMI Guidelines
Typical applications include: Wiping and cleaning surfaces, equipment and parts, spill control, applying and removing lubricants, adhesives, residues and other solutions including disinfectants, cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers, lining trays for holding, protecting, drying and storing of parts, equipment and devices, cleaning gloves, notebooks, phones or any other item entering the cleanroom.
Certifications: Meets USP 797 and USP 800 wipe requirements. Suitable for use in the following cleanroom classes: ISO Class 5 - 8, Class 100 - 100000 and EU Grade B – D.
Packaging: 50 wipes per bag, 50 bags per case.
Customers Who Bought This Also Bought