Luminator™ 49" PVC/Polyester High Visibility Coats with Detachable Hood, MCR Safety
Supplier: MCR Safety
Certificates
About this item
For those applications where being seen is of the utmost importance, the Luminator™ series provides a variety of high visibility garments made in different colors with different reflective material options.
- PVC on polyester construction
- Fluorescent orange finish with silver reflective stripes
- Equipped with detachable drawstring hood
- Snap front closure, two outer patch pockets, and take up snaps at the wrists
- Cape ventilated back with underarm air vents
These 49" coats are made with fluorescent orange PVC/polyester material that is 0.35 mm thick. Coats features two silver reflective horizontal stripes around the torso, reflective stripes over each shoulder, and around each arm. It also features a snap front with storm fly, a removable drawstring hood, and take up snaps on the wrists.
Certifications: ANSI/ISEA 107-2015 Class 3, Type R compliant. Meets or exceeds ANSI/ISEA 107-2015 Class 3, Type R high visibility standard.
Specifications
- Catalog No:
- 76341-954
- Garment application:
- Industrial, Outdoor
- Risk area:
- HiVis
- Gender:
- Unisex
- Sleeve or leg length:
- Long
- Closure type:
- Press studs / snaps
- Fabric:
- Polyester/PVC
- Thickness:
- 0.35 mm
Specifications
Customers Who Bought This Also Bought