Filtering Bottle
Catalog #: 470320-968
Supplier: United Scientific Supplies
Specifications
- Capacity:10000 ml
- Description:Filtering bottle
- Material:Borosilicate glass
Specifications
About this item
Thick glass walls and sturdy construction for vacuum filtration.
- Enable to withstand vacuum filtration without imploding
This 10 L bottle/flask is perfect for filtering large volumes of liquid. Graduated in 1000 ml increments on a scale from 2000 ml to 8000ml with an accuracy of ± 5%. Neck size fits a #13 rubber stopper. The hose barb has an O.D. of ½".
Customers Who Bought This Also Bought