About this item
The SevenExcellence S900 benchtop instrument provides customers a premium benchtop solution to measure dissolved oxygen (DO) in aqueous media.
- Single channel instrument is modularly expandable with additional measurement parameters at any time
- Professional calibration support, incl. automatic calibration with Rondolino sample changer
- Large color display and intuitive menu guidance in 10 languages
- Flexible method concept for high reproducibility and security
- Extra security thanks to sophisticated user management and Intelligent Sensor Management (ISM®)
- Integrated interfaces (USB, RS232 and Ethernet) for data exchange
- Comprehensive service package including IQ/OQ/PQ
The meter can be used with a traditional polarographic sensor (InLab® 605) or an optical oxygen sensor based on RDO technology (InLab® OptiOx). Combined with the InLab® OptiOx, the S900 instrument is also able to allow the determination of biochemical oxygen demand.
S900-Kit: As S900-Basic, but with InLab® OptiOx, guide to DO measurement and zero oxygen tablets.
S900-BOD: As S900-Kit, also including BOD adapter.
S600-Kit: As S900-Kit, but with InLab® 605-ISM instead of InLab® OptiOx.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 10803-066
- 10803-060
- 10803-064
- 10803-062
- Model:
- S900-BOD
- S600-Kit
- S900-Kit
- S900-Basic
- DO barometric pressure range:
- 7.25 - 15.95 psi
- 7.25 - 15.95 psi
- 7.25 - 15.95 psi
- 7.25 - 15.95 psi
- Temperature range:
- 0.0...+50 °C (with InLab® OptiOx); 0.0...+60 (with InLab® 605-ISM)
- 0.0...+50 °C (with InLab® OptiOx); 0.0...+60 (with InLab® 605-ISM)
- 0.0...+50 °C (with InLab® OptiOx); 0.0...+60 (with InLab® 605-ISM)
- 0.0...+50 °C (with InLab® OptiOx); 0.0...+60 (with InLab® 605-ISM)
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C
- 0.1 °C
- Temperature accuracy:
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- Connections:
- Optical (Mini-LTW) or polarographic (BNC)
- Optical (Mini-LTW) or polarographic (BNC)
- Optical (Mini-LTW) or polarographic (BNC)
- Optical (Mini-LTW) or polarographic (BNC)
- W×D×H:
- 235×188×75 mm
- 235×188×75 mm
- 235×188×75 mm
- 235×188×75 mm
Specifications
Related Information
F&BFOCUS V4 Issue 2
Product Literature
Mettler-Toledo Balance or Analytical Instrument