BioClean™ Clearview Sterile Visor Face Mask, VFM, Ansell
Supplier: Ansell Healthcare
Certificates
About this item
Providing good particle and bacterial filtration efficiency, the latex-free BioClean™ VFM Sterile Visor Face Mask combines comfort and breathability. The optically clear, distortion-free, anti-fog visor provides additional protection reducing the risk of contamination entering a controlled environment.
- Anti-fog coating
- Distortion-free visor
- Looped or tie-on versions
- Particle filtration efficiency (PFE): >97%, bacterial filtration efficiency (BFE): >96.5%
- Barcodes appear on the outer carton to allow automatic data entry into stock control systems
- Sterility Assurance Level of 10⁻⁶
Face masks made from 3 ply, PP/PE, ultrasonically bonded fabric with integrated anti-fog visors. The outer facing consists of hydrophobic non-woven PE, the filter layer of meltblown PE, and the inner facing of hydrophilic PP/PE (non-woven).
Suitable for use in class 10, ISO 4, M2.5 environments.
Certifications: Manufactured in a facility holding ISO 9001:2008. Processed in an NEBB certified ISO class 4 cleanroom environment. EU GMP Grade A compatible. Sampling and inspection in accordance with ISO 2859-3:1993.
Packaging: One piece per sealed inner PE bag; 25 inner bags per sealed outer PE bag; four outer bags per lined carton (100 pieces).
Specifications
- Catalog No:
- CA75981-566
- CA75981-568
- Material:
- PP/PE
- PP/PE
Specifications
Customers Who Bought This Also Bought