NMR Tube Washer, Chemscience, SATI International Scientific
Catalog #: CA10203-066
Supplier: CHEM SCIENCE INC CA
Specifications
- Description:NMR tube washer
- Cat. no.:CA10203-066
- Joint Size:24/40
- Supplier No.:SI-T0100024
Specifications
About this item
The NMR tube is inserted into the tube cleaner with its plastic cap placed on the closed end to provide support and a vacuum seal.
- With 24/40 inner joint and 10 mm hose connection
- For 5 mm NMR tube only
The washing solvent is sequentially added through the side tube while a vacuum is applied through the hose connection.
Customers Who Bought This Also Bought