KIMBLE® Separatory Funnels, Short Stem, DWK Life Sciences
Catalog #: KT636040-2000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:2000 ml
- Description:Seporatory funnel
- Height:420 mm
- Cat. no.:KT636040-2000
- ST Joint Size:34/28
- Supplier No.:636040-2000
Specifications
About this item
These separatory funnels are designed for rapid extractions of environmental samples.
- Funnel top has a short drip tip and a standard taper 34/28 opening for more convenient filling
- Stopper is PTFE
- Thick walls help resist breakage in the cleaning and drying cycle
- Manufactured from 33 expansion, low extractable borosilicate glass
PTFE stopcock plug is KT821001-0006 and has a 6 mm bore for rapid transfer.
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought