KIMBLE® Distillation Receivers, DWK Life Sciences
Catalog #: KT535801-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:20 ml
- Description:Distillation receiver
- Height:355 mm
- Cat. no.:KT535801-0000
- ST Joint Size:24/40
- Graduations:0.2 ml (0 - 3 ml), 0.5 ml (3 - 20 ml)
- Supplier No.:535801-0000
Specifications
About this item
These distillation receivers are ideally suited for the determination of water content in organic solvents.
- Unit is compact in both the standard taper 24/40 and standard taper 14/20 sizes
- Lower three-way stopcock provides a sample port, and the apparatus can be drained without disassembly
- Trap area is positioned well above the boiling flask
- Thermometer joint is standard taper 10/30. Stopcock plug is KT822501-0002
- Manufactured from 33 expansion, low extractable borosilicate glass
Dean Stark design for solvents that are classified as either heavier than water or lighter than water. Design suggested by Dr. A. J. East, Celanese Corp.
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought