KIMBLE® Variable Reflux Distillation Head with PTFE Plugs, Small, DWK Life Sciences
Catalog #: KT518530-2440
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Variable reflux distillation head with PTFE plugs (small)
- Height:420 mm
- Cat. no.:KT518530-2440
- ST Joint Size:24/40
- Supplier No.:518530-2440
Specifications
About this item
Rotation of cold finger condenser allows collection of distillate or return to flask.
- Stopcocks allow removal of the product or a receiver change without interrupting the distillation
- Lower receiver joint has a drip tip
- Standard Taper 10/30 outer side joint accepts a 75 mm immersion thermometer
- Stopcock plugs are PTFE
- Manufactured from 33 expansion, low extractable borosilicate glass
Top and bottom plugs are KT821001-0004 and the side is KT824001-0004.
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought