KIMBLE® Petrochemical Distillation Apparatus for Water in Crude Oil, DWK Life Sciences
Catalog #: KT513970-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Description:Distillation apparatus
- Cat. no.:KT513970-0000
- Supplier No.:513970-0000
Specifications
About this item
This apparatus is used for the determination of water in crude oil by distillation.
- Heating mantles may be purchased separately
- Ref: ASTM D4006
- Manufactured from 33 expansion, low extractable borosilicate glass
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Apparatus includes a 1000 ml round bottom flask with a 24/40 standard taper joint, a distillation receiver with 0.05 graduations, a drying trap and a 400 ml Liebig condenser.
Customers Who Bought This Also Bought