KIMBLE® Monier-Williams Sulfites Distillation Apparatus, DWK Life Sciences
Catalog #: KT513800-0000
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:1000 ml
- Description:Distillation apparatus
- Height:595 mm
- Cat. no.:KT513800-0000
- ST Joint Size:24/40
- Supplier No.:513800-0000
Specifications
About this item
For the determination of free sulfite and a reproducible portion of the bound sulfites in food, such as the carbonyl addition products.
- To ensure a complete seal during the analysis, each joint should be clamped
- Manufactured from 33 expansion, low extractable borosilicate glass
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Five clamps are supplied with the complete apparatus.
Customers Who Bought This Also Bought