Oklahoma Sound® Edupod Teacher's Desk and Lectern Combo, Gray Hammer Tone, National Public Seating
Catalog #: 76375-914
Supplier: National Public Seating
Specifications
- Description:Workstation
- Height:37 - 45"
- Cat. no.:76375-914
- W×D:24×68"
- Weight:115 lbs.
- Worksurface Color/Finish:Gray hammertone
Specifications
About this item
Edupod™ is the newest solution to 21st century classroom and educational environments.
- Incorporate both a lectern and a teacher's desk
- Suitable for both sitting or standing positions
- Gray steel cabinet with locking storage
- Outfitted with three shelves with two adjustable
- Mental book stop on lectern top
- Wire management grommets on lectern cabinet
- Built in mesh front prevent over-heating
- Equipped with six double caster wheels, three locking
The unit's attractive hammer tone gray steel lectern cabinet with adjustable-height shelves connects to a gorgeous lightweight blow molded plastic desktop in matching grey. The unit's desk portion is mounted on a contemporary frame and leg system with a matching gray modesty panel. Preset the adjustable-height grey lectern top with metal book stop to match your personal comfort zone and height requirements. Wire management grommets on the lectern cabinet allow for use of technology while the built-in attractive mesh front provides venting to prevent overheating. Includes six double wheel hooded, 2" caster wheels; three locking, for portability.
Certifications: MAS certified green.
Delivery: Product is backed by a ten year warranty. 48 hour quickship.
Customers Who Bought This Also Bought