Specifications
- Description:Workstation
- Height:27¾ - 44½"
- Cat. no.:76375-910
- W×D:26×21"
- Weight:35 lbs.
- Worksurface Color/Finish:Gray nebula
Specifications
About this item
Our sit/stand student's desk allows for better blood flow and increased positive posture.
- Adjustable height from low 27.75" to high 44.5" for both sit/stand positions
- Gray nebula desk top with back edge banding
- Spacious work surface with keyboard tray
- Powder coated steel frame with oval shaped sides
- Equipped with four casters, two locking
- Weight capacity: 75 lbs.
Today's classrooms are collaborative environments. That is why NPS created the sit+stand student's desk. The attractive gray nebula desk top ( 26L×20.75"D ) with black edge banding, provides ample work space for all your needs. 2" square support columns along with a comfortable foot stand make for rugged durability. Desk can be assembled with or without a keyboard tray. Want to change positions during class? It's easy and quiet to adjust from 27.75 to 44.5" through the use of a simple pneumatic lift system. Having the option to choose to sit, stand and anything in between provides for optimal blood flow and increased positive posture making your day comfortable and productive. Take this desk with you anywhere you need to be in the classroom as it easily moves with four 2½" two-tone double wheel hooded casters. It’s learning on the go!