Oklahoma Sound® Multimedia Cart, Cherry/Black, National Public Seating
Catalog #: 76375-906
Supplier: National Public Seating
Specifications
- Width:25"
- Color:Wild cherry
- Description:Presentation carts
- Height:38"
- Cat. no.:76375-906
- Depth:19"
- Weight:97 lbs.
Specifications
About this item
Multi media cart- use your document camera, laptop and projector –all at once!
- Large work surface with dual flip-up shelves
- One lockable storage cabinet with adjustable height shelf
- One lockable drawer
- Constructed from high pressure thermofused laminate on particle board core
- Equipped with 3" casters, two locking
It provides an array of solutions for your presentation environment. This functional A/V cart allows smooth mobility along with practical storage options. The cart features a front slide-out shelf, ideal for supporting laptop computers. Enjoy a large work surface area and dual flip-up side shelves for a document camera, laptop or projector. The MMC is finished with a high-pressure thermofused cherry laminate.
Delivery: Product is backed by a ten year warranty. 48 hour quickship. Ships by UPS, ready for easy assembly.
Customers Who Bought This Also Bought