Specifications
- Width:21"
- Color:Ivory woodgrain/black
- Description:Presentation carts
- Height:40"
- Cat. no.:76375-904
- Depth:33"
- Weight:120 lbs.
Specifications
About this item
Jumbo Plus Presentation Cart with 6 outlet power strip and 20' cord.
- Features an extra large work surface and optional board
- Outfitted with a storage compartment to safeguard AV equipment
- Locking cabinet with an adjustable middle shelf
- Wire management and grommets included
It offers a multifunctional, wide presentation cart with ample storage and display space for audio-visual equipment like laptops, projectors and document cameras. Safely protect all of your valuable AV devices in the spacious locking storage cabinet with an adjustable (or removable) middle shelf. Constructed of an 18-gauge black steel frame with an attractive ivory wood-grain finish. Enjoy smooth mobility on 4" heavy-duty casters (two locking.) Wire management and grommets are included to help simplify your presentations. Unique features of the PRC450 Jumbo Plus (compared to the PRC400) include: standard adjustable side shelf, six-outlet power strip with a 20' cord and a CPU holder.