Oklahoma Sound® Premium Plus Presentation Cart with Storage Cabinet, National Public Seating
Catalog #: 76375-900
Supplier: National Public Seating
Specifications
- Width:18"
- Color:Ivory woodgrain/black
- Description:Presentation carts
- Height:40½"
- Cat. no.:76375-900
- Depth:30"
- Weight:87 lbs.
Specifications
About this item
Use the #PRC250 with three pieces of equipment!
- Features four shelves for audio-visual equipment
- Adjustable shelf from 19 to 39.5" for sitting or standing position
- Equipped with wire management grommets
- Mounted six outlet power strip
- Furnished in black steel frame with ivory wood grain shelves
- Tops laminated on ¾" MDF
It provides multifunctional presentation and storage solutions for your audio-visual equipment. Spread out your laptop or document camera on two spacious shelves plus a third protruding shelf perfect for projectors. It also features a well-placed cabinet with three adjustable (and removable) shelves which provide safe and secure storage. The unit rolls on 3" heavy-duty casters (two locking) for easy mobility. Wire management and grommets are included along with a mounted six-outlet power strip with 25-foot cord winder. Furnished in a black steel frame with attractive ivory wood-grain shelves.
Delivery: Product is backed by a ten year warranty. Ships by UPS, ready for easy assembly. 48 hour quickship.
Customers Who Bought This Also Bought