Oklahoma Sound® Premium Presentation Cart, National Public Seating
Catalog #: 76375-898
Supplier: National Public Seating
Specifications
- Width:18"
- Color:Ivory woodgrain/black
- Description:Presentation carts
- Height:40½"
- Cat. no.:76375-898
- Weight:36 lbs.
Specifications
About this item
Presentation cart for AV equipment such as laptops, projectors and document cameras.
- Features four shelves for audio-visual equipment
- Equipped with wire management grommets
- Mounted six outlet power strip
- Furnished in black steel frame with ivory wood grain shelves
- Equipped with four 3" casters, two locking
- Optional 25' wire management system
- Tops laminated on ¾" MDF
Its strong 18-gauge black steel frame houses four laminated ivory wood-grain shelves, the protruding one of which is height-adjustable from 19" to 39.5".
Ordering information: Product is backed by a ten year warranty. Included are wire management grommets, a mounted six-outlet power strip and four easy-roll 3" heavy-duty casters (two locking) for smooth mobility. Ships ready for easy assembly. 48 hour quickship.
Customers Who Bought This Also Bought