Robotics Storage Cabinet, Diversified Woodcrafts
Catalog #: 75784-560
Supplier: Diversified Woodcrafts
Specifications
- Depth:24"
- Width:50"
- Description:Robotics storage cabinet
- Height:53"
- Material:Maple
- Cat. no.:75784-560
- Capacity:100 lbs. per shelf
- Supplier No.:VXP-5024M
Specifications
About this item
A mobile storage cabinet designed to work perfectly to store the robots and parts.
- Finished with a durable earth-friendly UV finish
- Five nail box compartment totes measuring 5½W×10½D×2½"H
- Five totes measuring 13½W×19D×4¼"H
- One fixed and five adjustable shelves
- Two pull-out shelves with full extension glides
- Vex Endorsed Product
The cabinet is made of Premium maple veneer plywood and has swinging doors that are outfitted with three point locking handles for security. The interior has two sections. The left-hand section has two pull out drawers with full extension glides for storing fully or partially built robots. The right-hand section has one fixed and four adjustable shelves. The cabinet comes with 10 totes and rolls easily on four heavy-duty locking casters.
Weight capacity of 350 lbs.
Certifications: SEFA compliant and MAS Certified Green.
Customers Who Bought This Also Bought