Large Microscope Storage Cabinet, Diversified Woodcrafts
Catalog #: 76292-590
Supplier: Diversified Woodcrafts
Specifications
- Depth:34"
- Width:54"
- Description:Mobile microscope cabinet, plastic laminate top
- Height:64¼"
- Material:Red oak
- Cat. no.:76292-590
- Capacity:200 lbs. per shelf
Specifications
About this item
This microscope storage cabinet is perfect for storing large microscopes.
- 4" heavy-duty locking casters
- Secure, locking oversized doors for easy accessibility
Constructed of solid oak and oak veneers with a chemical resistant, earth-friendly UV finish. This cabinet holds up to 15, 9W×15D×16½"H microscopes. It also contains adjustable wire dividers to create a flexible storage solution for any size microscope.
Customers Who Bought This Also Bought