VWR® Two Student Perimeter Workstation
Catalog #: 89374-922
Supplier: VWR International
Specifications
- No. of Users:2
- Worksurface Material:Epoxy resin
- Description:Forward vision III workstation flat top
- Environmentally Preferable:Safer Human and Environmental Health
- Height:36"
- Environmental certification:MAS Certified Green
- Cat. no.:89374-922
- W×D:68×36"
Specifications
About this item
Two student workstation constructed of solid oak, oak and hardwood veneers.
- 1" solid epoxy resin surface
- Constructed of solid oak and oak veneers
- Finishing the workstation is rubber base molding and a durable chemical resistant UV finish
- Flat Work surface for maximum workspace
- Full cabinet doors with locks include adjustable shelves
- One GFI protected AC duplex receptacle
Durable lab table features a large tabletop. It comes standard with two combination cold water/gas fixtures and one GFI AC electrical receptacle. Your choice of two cabinets: Full door cabinet with adjustable shelves or door/drawer cabinet with a drawer and storage area with one adjustable shelf. They are finished with a chemical resistant, earth-friendly UV finish. An 18" wide removable panel is located between the storage cabinets and provides access to all utilities. Unit can be ordered with a drop-in sink or with a flat top without sink or fixtures. Assembly and installation of electricity and plumbing is required.
Certifications: SEFA compliant and MAS certified green.
Customers Who Bought This Also Bought