Euro Work Polycotton Coveralls, Portwest
Supplier: Portwest
Certificates
About this item
Coveralls feature front snap closure pockets: two chest, one rear, and one ruler.
- Elasticated back waist
- Two side pass-through pockets
These are available in regular or tall fit styles.
Specifications
- Catalog No:
- 76105-444
- 76105-446
- 76105-448
- 76105-450
- 76105-442
- 76105-462
- 76105-460
- 76105-482
- 76105-466
- 76105-464
- 76105-452
- 76105-454
- 76105-456
- 76105-458
- 76105-480
- 76105-478
- 76105-476
- 76105-470
- 76105-468
- 76105-474
- 76105-472
- Model:
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- S999
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
- Kingsmill - 65% polyester, 35% cotton
Specifications
Customers Who Bought This Also Bought