Hi-Vis Two-Tone Traffic Pants, Portwest
Supplier: Portwest
Certificates
About this item
These lightweight, extremely waterproof over-trousers are a practical choice for keeping wind and rain out. Clever features include an elasticated waist, adjustable stud hem, two tone design and side access.
- 2.5" silver reflective tape
- Elasticated waist
- 50+ UPF rated fabric to block 98% of UV rays
- Quick and easy side access
- Reflective tape for increased visibility
- Waterproof with taped seams preventing water penetration
Two side pass-through pockets. Waterproof design with sealed seams.
Certifications: ANSI/ISEA 107-2015 Supplemental Class E. RIS-3279-Tom Issue 1 (Orange only). EN 343 Class 3:1 (WP 15.000 mm). EN ISO 20471 Class 2.
Specifications
- Catalog No:
- 76105-318
- 76105-314
- 76105-316
- 76105-310
- 76105-312
- 76105-320
- 76105-322
- 76105-324
- Model:
- S486
- S486
- S486
- S486
- S486
- S486
- S486
- S486
- Garment application:
- Industrial, Services
- Industrial, Services
- Industrial, Services
- Industrial, Services
- Industrial, Services
- Industrial, Services
- Industrial, Services
- Industrial, Services
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
Specifications
Customers Who Bought This Also Bought