High-Visibility Traffic Pants, Portwest
Supplier: Portwest
Certificates
About this item
Snap adjustable hems for a secure fit.
- 2" silver reflective tape
- Elasticated waist
Waterproof with sealed seams.
Certifications: AS/NZS 1906.4:2010. RIS-3279-Tom Issue 1 (Orange only). EN 343 Class 3:1 (WP 15.000mm). ANSI/ISEA 107-2015 Supplemental Class E. EN ISO 20471 Class 1.
Specifications
- Catalog No:
- 76104-558
- 76104-560
- 76104-562
- 76104-738
- 76104-740
- 76104-728
- 76104-730
- 76104-556
- 76104-732
- 76104-734
- 76104-742
- 76104-746
- 76104-736
- Model:
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- S480
- Garment application:
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Outdoor, General Purpose
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
- 100% polyester, 300D Oxford weave with stain resistant finish, PU coated
Specifications
Customers Who Bought This Also Bought