Cole-Parmer® elements™ Magnetic Stirrers, Cole-Palmer
Supplier: Argos Technologies
Certificates
About this item
This unique multiposition stirrer allows the user to decide how many stirring plates to attach (up to 10) based on mixing needs.
- Requires minimal work space
- Simple touch and slide operation
- LCD display with real time parameter
- Corrosion-resistant glass stirring top
- Liquid proof USB attachement
- Cables can be easily removed or attached to the stir plate
By means of either direct USB connection or via the included cables it is simple to attach or remove a stirring plate and configure to suit the work area. Each stir plate edge lights up to allow accurate positioning of the vessel. Multiple stirring options allow a choice between one direction or reversing every 45 seconds for thorough mixing. Built in timer can be set for up to 9 hours or continuous operation.
Certifications: IP protection class: IP 44
Delivery: Kit includes control module, four stirring plate modules, USB cords, power cord and AC adapter.
Specifications
- Catalog No:
- 76360-040
- 76360-042
- 76360-044
- Model:
- Modular Stirrer
- Modular Stirring Unit
- Modular Control Unit
- Plate material:
- Glass
- Glass
- Glass
- No. of stirring positions:
- 4
- 1
- —
- W×D×H:
- 10.9×10.9×3.6 cm (4⁹⁄₃₂×4⁹⁄₃₂×1¹³⁄₃₂")
- 10.9×12.2×4.0 cm (4⁹⁄₃₂×4¹³⁄₁₆×1½")
- Timer:
- 0 - 9 hours
- —
- 0 - 9 hours
Specifications
Customers Who Bought This Also Bought