VACUUBRAND® Replacement Power Cord, BrandTech Scientific
Catalog #: 89178-166
Supplier: Brandtech
Specifications
- Length:2 m (6.6 ft.)
- Description:Cable for 100 - 120 V VACUUBRAND® pumps with detachable cord, NEMA 5-15, male straight/IEC C13 female straight
- Cat. no.:89178-166
- Electrical:125 V, 10 A
- Supplier No.:612065
Specifications
About this item
OEM cord for selected 100 to 120 VAC VACUUBRAND® pumps with detachable cord.
- Grounded NEMA 5-15 plug for use in North America
- Straight IEC C13 connector
- 2 m length
VACUUBRAND® replacement power cord for vacuum pumps with a detachable cord requiring a straight terminus at the pump. 10A rating.
Customers Who Bought This Also Bought