Corepoint Scientific™ White Diamond Series Undercounter Built-In Refrigerator, Horizon Scientific
Supplier: VWR International
Certificates
About this item
These undercounter laboratory refrigerators provide premium laboratory cold storage for scientific and medical use.
- ntegrated temperature alarms
- Keyed door locks
- Forced draft circulation
- Precise microprocessor temperature control
- Natural hydrocarbon refrigerants
Built-in units are designed with front-facing ventilation systems, allowing easy installation into a bench or countertop. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Ordering information: All units have a three-year parts and labor warranty, plus an additional two-year compressor parts warranty.
Specifications
- Catalog No:
- 76355-494
- 76355-492
- Model:
- PR031WWW/0FBLH
- PR031WWW/0FB
- Cat. No.:
- 76355-494
- 76355-492
- Defrost:
- Cycle
- Cycle
- Shelves/drawers:
- 4 adjustable shelves
- 4 adjustable shelves
- Door type:
- 1 solid swing door
- 1 solid swing door
- Electrical:
- 115 V, 0.9 A
- 115 V, 0.9 A
- Shipping weight:
- 85 kg (187 lbs)
- 85 kg (187 lbs)
- Environmental certification:
- Natural hydrocarbon (HC) refrigerants
- Natural hydrocarbon (HC) refrigerants
Specifications
Customers Who Bought This Also Bought