Order Entry
ContactUsLinkComponent
HemoRoam100 Mobile, Blood and Plasma Refrigerator
HemoRoam100 Mobile, Blood and Plasma Refrigerator
Catalog #: 76333-218
Refrigerator Batt-Powered 110V/220V 100L
HemoRoam100 Mobile, Blood and Plasma Refrigerator
Catalog #: 76333-218
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Hemoroam100 mobile blood and plasma refrigerator with battery
  • Cat. No.:
    76333-218
  • Electrical:
    110 V
  • Exterior W×D×H:
    597×381×445 mm (23.5×15×17.5")
  • Cat. no.:
    76333-218
  • Capacity:
    100 L

Specifications

About this item

HemoRoam100 is a mobile, battery-powered refrigerator which enables the storage of large quantities of blood or plasma, units have optional accessories such as battery power, wheels and data management. This unit can be secured with a padlock, it has handles on the side, however it is too heavy for a single person to carry. Most customers purchase units together with optional casters or dolly trolley. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.

  • Smart charge technology switches charge automatically between battery and electrical power plugs
  • Digital microprocessor temperature controller with built-in alarm
  • Emergency alarms if battery charge is too low
  • External temperature port ready for optional data loggers
  • Temperature uniformity of ±1.0 °C (at set point of 4 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminum (MIL-SPEC)
  • Ergonomic comfort sprung drop handle
  • Temperature range: 1 to 6 °C (up to ambient), Freezer: -10 to 0 °C or optional -20 °C with refrigerant change

Storage capacity and weight: 100 liters, 210 lbs.
Power: 110 to 240 volt AC, 12/24 volt DC or optional battery or optional solar power.

Refrigerated payload capacity: 130 units of 300 ml RBC and 300 ml plasma. Battery run time: 48 hours.

Certifications: Registered as Class II medical devices with the U.S. Food and Drug Administration (FDA). Class II devices do not require premarket approval submissions to the FDA.
Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.
Ordering information: 220 V models are available. Please contact Avantor Customer Services for details.
Customers Who Bought This Also Bought