Value Plus Copy Paper, Letter Size, Eaton Office Supply
Catalog #: 470089-238
Supplier: EATON OFFICE SUPPLY
Specifications
- Color:White
- Description:Copy paper
- Cat. no.:470089-238
- Dimensions:8.5×11"
- Supplier No.:WLT 851001
Specifications
About this item
Value plus paper is the perfect surface for machine copy.
- Sheet standard letter
- Basis weight 20 lbs.
Copy and multipurpose paper feature smooth finish at 92% brightness.
Customers Who Bought This Also Bought