To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:PlasmaRoam20 Plasma freezer
- Model:PLASMAROAM20
- Cat. No.:76333-206
- Electrical:110 V
- Exterior W×D×H:381×305×178 mm (15×12×7")
- Cat. no.:76333-206
- Capacity:20 L
Specifications
About this item
PlasmaRoam 20 is a portable plasma freezer for field collections of temperature sensitive biological items, units have optional accessories such as wheels and data management. This unit can be secured with a padlock can be stacked with stacking corners, it has handles on the side but is too heavy for a single person to carry. Most customers purchase units together with casters or dolly trolley. Excellent for disaster preparedness to store temperature sensitive products when the electrical power supply is not reliable or dependable.
- Digital microprocessor temperature controller with a built-in alarm
- Temperature uniformity of ±1.0 °C (at set point of −25 °C)
- Water-tight, sealed and anodized, payload compartment
- Durable military-grade aluminum (MIL-SPEC)
- Ergonomic comfort sprung drop handle
Freezer temperature range: −40 to −30 °C
Storage capacity and weight: 8 liters, 35 lbs
Refrigerated Payload Capacity:12 plasma units while maintaining core temperature of −25 °C
Power: 110 to 240 V AC, 12/24 V DC or optional battery or optional solar power
Complies with the coldchain protocols of VFC, FDA, CDC, AABB and AATB.