To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Hemoroam60 mobile blood and plasma refrigerator with battery
- Cat. No.:76333-234
- Electrical:110 V
- Exterior W×D×H:597×381×445 mm (23.5×15.0×17.5")
- Cat. no.:76333-234
- Capacity:60 L
Specifications
About this item
HemoRoam60 is a mobile, battery-powered refrigerator which enables the storage of large quantities of blood or plasma, units have optional accessories such as battery power, wheels and data management.
- Unit best used with wheels to manoeuvre
- Smart charge technology switches charge automatically between battery and electrical power plugs
- Digital microprocessor temperature controller with built-in alarm
- Emergency alarms if battery charge is too low
- External temperature port ready for optional data loggers
- Temperature uniformity of ±1.0 °C (at set point of 4 °C)
- Water-tight, sealed and anodized, payload compartment
- Durable military-grade aluminum (MIL-SPEC)
- Helps to store temperature sensitive products when the electrical power supply is not reliable or dependable
This unit can be secured with a padlock and can be stacked with stacking corners, it has handles on the side, however it is too heavy for a single person to carry. Most customers purchase units together with optional casters or dolly trolley. Transport and store, red blood cells and plasma for disaster preparedness or other unreliable power situations.
Temperature range: 1 to 6 °C (up to ambient)
Freezer: –10 to 0 °C or optional –20 °C with refrigerant change
Storage capacity and weight: 100 l, 210 lbs.
Power: 110 to 240 V AC, 12/24 V DC or optional battery or optional solar power
Battery run time: 48 hours