Inhalation Therapy Cart, Eagle MHC
Catalog #: 89207-514
Supplier: Eagle Group
Specifications
- Length:27"
- Width:20"
- Description:Inhalation Therapy Cart
- Height:40"
- Cat. no.:89207-514
- Weight:41 lbs.
- Supplier No.:GCC1
Specifications
About this item
Top and bottom inserts, which snap over the top and bottom frame, are PVC-coated for noise and vibration reduction.
- Chrome finished handles, frames, and bottom shelf
- Easy assembly and adjusted without the use of tools
Each PVC-coated insert has 12 compartments, each measuring 114 mm (41/2") square. Any combination of gas cylinders can be stored.
Customers Who Bought This Also Bought