One Bay Tote Box Carrier, Eagle MHC
Catalog #: 58202-440
Supplier: Eagle Group
Specifications
- Length:225/8"
- Width:26"
- Description:One-bay Tote Box Carrier, Non-adjustable, Resilient Casters
- Cat. no.:58202-440
- Weight:55 lbs.
- Supplier No.:TBC1-R
Specifications
About this item
Comes standard with three sets of tote box slides constructed of 16 gauge chrome plated steel with a channel opening of 11/8" (29 mm).
- Accommodates a wide variety of containers
Each carrier comes standard with casters, two brake and two swivel.
Customers Who Bought This Also Bought